Beli motor lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil)Deskripsi:When you need to save space but desire a full standing room under a raised vehicle, TEKIRO scissor lift is an ideal choice. TEKIRO scissor Lift designs are open-centre, so mechanics can perform all undercarriage services, unobstructed by cross members. A suite of optional accessories provides full wheel service capability on low-stance cars.atribut:
- Lifting Capacity (t): 3
- Table Size (mm): 1420x460
- Motor Power (kW): 2.2
- Dimension 1 (mm): 1943
- Dimension 2 (mm): 1000
- Dimension 3 (mm): 1420
- Dimension 4 (mm): 1954
- Dimension 5 (mm): 460
- Dimension 6 (mm): 860
- Maximum Height (mm): 1000
- Minimum Height (mm): 110
- Noblift Aerial Work Platform Scissor Lift (Lift Tangga)atribut:
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Noblift Scissor Lift (Lift Tangga)atribut:
- Platform Size (mm): 2270x1120
- Driving Type: Electric Driving
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Lifting Motor (V/kW): 24/4.5
- Overall Dimensions (LxW) (m): 2.48x1.15
- Wheel Base (m): 1.87
- SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)atribut:
- Lifting Capacity (kg): 450
- Platform Size (mm): 1800x1000
- Power (kW): 1.5
- Power Voltage (V): AC220/380
- Tires Size: Ø400-8 Pneumatic Tires
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Driving Type: Hydraulic Driving
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Max. Workers Number (Indoor): 2
- Min. Turning Radius (Inside/Outside): 2.5
- Platform Extension (mm): 900
- S.W.L On Extension (kg): 113
- Type: Scissor Lift
- Dalton Mobile Vertical Liftsatribut:
- Integrated Charger (V/A): 12/15
- KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)atribut:
- Ground Clearance (mm): 80
- Aneroid Battery (V/kW): 2x12/60
- Charger (V/A): 24/10
- Crodium Lift Mobil Hydraulicatribut:
- Air Pressure (MPa): 0.6-0.8
- Capacity (kg): 4000
- Lifting Height Jack (mm): 350
- Lifting Height Main (mm): 1500
- Lifting Time (s): 50-60
- Min. Height (mm): 200
- Motor Power (kW): 2.2
- Oil Pressure Rating (MPa): 24
- Platform Length (mm): 4200
- Platform Width (mm): 550
- Voltage (V): 220
- TEKIRO Bike Lift (Pengangkat Motor)Deskripsi:Bike lift adalah alat yang digunakan untuk mengangkat sepeda motor dan sekaligus bisa dikatakan sebagai meja kerja, dengan menggunakan bike lift ketinggian sepeda motor dapat disetel tinggi rendahnya disesuaikan dengan postur tubuh mekanik, sehingga semua pekerjaan servis maupun perbaikan dapat dikerjakan dengan posisi tubuh yang nyaman tanpa harus jongkok dalam waktu yang lama.Merk tekiroUkuran 151x65x30atribut:
- Lifting Capacity (t): 0.36
- Table Size (mm): 2170x490mm
- Dimension 1 (mm): 780
- Dimension 2 (mm): 2170
- Dimension 3 (mm): 490
- Maximum Height (mm): 780
- Minimum Height (mm): 210
- Endolift Scissors Lift Table (Troli Lift Meja)Deskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- AMEKO Lifting Platform (Lift Tangga)atribut:
- Size (kg): 500
- Size (m): 12
- KRISBOW Scissor Lift Self Propelled (Lift Tangga)atribut:
- Unit Dimensions (cm): 186x76x184
- Item: Scissor Lift
- Type: Work Platform
- Working Height (m): 7.8
- Charger Output (VDC/A): 24/25
- Gradebility (%): 25
- Ground Clearance Raised (mm): 16
- Ground Clearance Stowed (mm): 83
- Lifting Motor (V/kW): 24/3.3
- Platform Height (m): 5.8
- Platform Size (mm): 1670x740x1100
- Up/Down Speed (mm/s): 18/22
- Wheel Base (mm): 1360
- Carleo Mini Scissor Liftatribut:
- Capacity (t): 3
- Lifting Height (m/m): 1705
- Horse Power and Voltage: 1 Phase, 2 HP, AC220
- Operation: Hydraulic
- Air Pressure (kg/cm²): 4 - 5
- Control: Electric
- Lifting Time (s): About 38
- TEKIRO Automotive Scissor Jack (Dongkrak Gunting)Deskripsi:untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton dan mempunyai dimenis 440mm, 68mm, 165mm, 29mm, 60mm, 560mmFungsi : untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton Material : steelDongkrak jenis ulir ini bekerja dengan memanfaatkan prinsip kerja bidang miring yang diberikan oleh sebuah baut berulir untuk memberikan daya angkat yang lebih besaratribut:
- Material: Steel
- Size (t): 2
- Dimension 1 (mm): 440
- Dimension 2 (mm): 68
- Dimension 3 (mm): 165
- Dimension 4 (mm): 29
- Dimension 5 (mm): 60
- Dimension 6 (mm): 560
- Crodium Four Post Hydraulic Liftatribut:
- Lifting Capacity (kg): 4000
- Lifting Height (mm): 1800
- Lifting Time (s): 50-60
- Min. Height (mm): 230
- Motor Power (kW): 2.2
- Oil Pressure Rating (MPa): 24
- Platform Length (mm): 4400
- Platform Width (mm): 475
- Voltage (V): 220
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Safe Working Load (kg): 320
- S.W.L On Extension (kg): 113
- Max. Worker Number (Indoor): 2
- Maximum Working Height (m): 14
- Maximum Platform Floor Height (m): 12
- Overall Length (m): 2.48
- Batteries (V/ah): 4X6/280
- Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Lifting Motor (V/kW): 24/4.5
- Minimum Turning Radius(Inside/Outside) (m): 2.5
- Overall Height Rails Down (m): 2.04
- Overall Height Rails Up (m): 2.58
- Overall Width (m): 1.15
- Platform Extension Size (m): 0.9
- Platform Size(Length/width) (m): 2.27x1.42
- Type: Scissor Lift
- Up/Down Speed (s): 80/60
- Wheel Base (m): 1.87
Daftar Harga motor lift Terbaru October 2026
| TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil) | Rp59.999.900 |
| Noblift Aerial Work Platform Scissor Lift (Lift Tangga) | Rp199.999.900 |
| Noblift Scissor Lift (Lift Tangga) | Rp369.999.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga) | Rp139.999.900 |
| TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin) | Rp54.999.900 |
| Noblelift Scissor Lift (Lift Tangga) | Rp409.999.900 |
| DAYTON HVAC & Refrigeration Parts | Rp43.900 |
| Dalton Mobile Vertical Lifts | Rp70.999.900 |
| KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal) | Rp74.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lmP106850778-2.jpg)
/6mP107047238-1.jpg)
/74P107047256-1.jpg)
/jcP103951696-4.jpg)
/enP111108527-1.jpg)
/9zP106846359-2.jpg)
/jdP109297697-1.jpg)


/kgP109130736-1.jpg)

/o4P105677868-2.jpg)
/P101574240-1.jpg)
/0qP106827026-2.jpg)
/4nP111946167-1.jpg)
/ecP103952516-4.jpg)

/rbP102263983-2.jpg)

/8mP108928310-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)